Beli air impact wrench ingersoll rand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGERSOLL RAND Air Impact Wrench
    Mulai

    Rp5.799.900

    INGERSOLL RAND Air Impact Wrench
    Deskripsi:
    Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead. 
  2. INGERSOLL RAND Air Tire Buffer
    Mulai

    Rp3.299.900

    INGERSOLL RAND Air Tire Buffer
    Deskripsi:
    Ideal for use in any vehicle repair market, this tire buffer will make quick work of patchwork, recapping, tire scuffing, and cleaning tire moldings.
    atribut:
    • Rated Power (HP): 0.5
    • Rated Power Horsepower (kW): 0.37
    • Drive Size (mm): 10
    • Air inlet (inch): 1/4 NPT
  3. INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp15.999.900

    INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • Recommendation Torque Range (N m): 271-3100
    • Air inlet (inch): 1/2 NPTF
    • Min. Hose (inch): 1/2
    • Length (mm): 630
    • Maximum Free Speed (rpm): 4100
    • Maximum Torque (N m): 3800
    • Maximum Torque (ft/lbs): 2802
  4. INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp11.999.900

    INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    atribut:
    • NPT: (Air inlet diameter) 1/4 inch
    • Overall Length L (mm): 155
    • Maximum Torque (Nm): 450
    • Insertion angle (sq.): 12.7 (1/2 inch)
    • Air Consumption (L/minute): 113
    • Applicable Hose Inner Diameter (phi mm): 10
    • Mass (kg): 1.14
    • No Load Speed (rpm): 15000
    • Practical Torque Range (N m): 34-340
  5. INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    This Right Angle Impact Wrench is lightweight, durable, and easy to use. Paired with its powerful vane motor and trigger actuation, this tool will quickly become your favorite on any job site.
  6. INGERSOLL RAND Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    Mulai

    Rp7.499.900

    INGERSOLL RAND Air Impact Wrench Twin Hammer (Kunci Sok Angin)
    atribut:
    • Recommendation Torque Range (N m): 54-470
    • Air Inlet NPTF: 21 [595]
    • Min. Hose (inch): 3/8
    • Length (mm): 185
    • Maximum Free Speed (rpm): 7000
    • Maximum Torque (N m): 678
    • Maximum Torque (ft/lbs): 500
  7. INGERSOLL RAND Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.599.900

    INGERSOLL RAND Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The 20v High-Cycle Impact Wrench is a high-power, lightweight wrench. With a ball and cam impact mechanism and pistol grip, you'll be able to work multiple jobs with ease.
  8. INGERSOLL RAND Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin)
    Mulai

    Rp129.999.900

    INGERSOLL RAND Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin)
    Deskripsi:
    These engine-driven air compressors permanently mount to the bed of a truck or a trailer for ready access to compressed air for tire inflation or for powering air tools. The attached engine powers the air compressor without the need for power cords.
    atribut:
    • Average Pump Life (hour): 15000
    • Compressor Oil Capacity (oz): 41.6
    • Cylinder Material: Cast Iron
    • Duty cycle: Continuous
    • Free Air Flow Rate @ Maximum Pressure (cfm): 24
    • Fuel Type: Gasoline
    • Low Oil Shutdown: Yes
    • Maximum Operating Pressure (psi): 175
    • Maximum Speed (rpm): 1500
    • Number of Stages: 2
    • Outlet Gender: Female
    • Outlet Size (inch): 1/2
    • Outlet Type: NPT
    • Overall Height (inch): 41
    • Overall Width (inch): 22
    • Sound Level (dB): 85
    • Tank Size (gal): 30
    • Tank Style: Horizontal
    • Weight (lbs): 469
  9. INGERSOLL RAND Air-Powered Hammer
    Mulai

    Rp2.499.900

    INGERSOLL RAND Air-Powered Hammer
    Deskripsi:
    Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Power Source: Air Powered
  10. INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Mulai

    Rp40.999.900

    INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)
    Deskripsi:
    Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Dew Point Temperature (°F): 50
    • Drain Included: Yes
    • Finish: Powder Coated
    • Heat Exchanger Material: Aluminium
    • Input Voltage (V): 115 AC
    • Iso Class: 6
    • Maximum Incoming Pressure (psi): 203
    • Phase: Single
    • Refrigerant: R-134A
  11. Vessel Socket Anvil
    55%
    Mulai

    Rp179.900

    Vessel Socket Anvil
    Deskripsi:
    -Attached to the impact wrench, various bits can be used.-Can be used for both electric and air.-Input Drive 12.7mm, it is for impact wrench.
  12. Homedoki Office Chair (Kursi Kantor / Kursi Kerja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Homedoki Office Chair (Kursi Kantor / Kursi Kerja)
    atribut:
    • Color: Black
    • Material: Mesh, plastic, sponge, wooden board, iron
  13. TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)
    Mulai

    Rp11.999.900

    TEKIRO Air Impact Wrench Anvil Twin Hammer (Kunci Sok Angin)
    Deskripsi:
    TEKIRO AIR IMPACT WRENCH ANVIL TWIN HAMMER 1 INCH Untuk membuka dan memasang baut/mur dengan bantuan impact (kompressor) dengan square drive 1", bolt capacity M42 (65mm), max torque 2.200 ft-lb @15sec 2.982 Nm @15Sec, length 580mm, air cons 0, 31, air inlet 1/2", hose size 1/2"- High Spesification Torque- Front Exhaust- Not Slipery When Used- Strength and Precision DriveItem Code : AT-AI1897
    atribut:
    • Spec (inch): 1
    • Speed (rpm): 3600
    • Bolt Capacity: M42 (65mm)
    • Square Driver (inch): 1
    • Air inlet (inch): 1/2
    • Air Consumption (m³/minute): 0.31
    • Hose size (inch): 1/2
    • Maximum Torque (N m): 2,200 ft-lb @15Sec 2,982 Nm @15Sec
    • Sound Pressure Level (dBA): 101.5
  14. BOSCH Blower with Dust Extraction
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

  15. DWRAP Stretch Film Manual 20micron (Plastic Wrap)
    Mulai

    Rp30.900

    DWRAP Stretch Film Manual 20micron (Plastic Wrap)
    Deskripsi:
    Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.
    atribut:
    • Thickness (µm): 20
  16. Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    61%
    Mulai

    Rp3.399.900

    Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
    atribut:
    • Hose Mounting Port: Rc1/4
    • Purpose of Use: For car maintenance with many loosening.
Daftar Harga air impact wrench ingersoll rand Terbaru October 2026
INGERSOLL RAND Air Impact WrenchRp5.799.900
INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)Rp3.399.900
INGERSOLL RAND Air Tire BufferRp3.299.900
INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)Rp15.999.900
INGERSOLL RAND Air Impact Wrench Rocking Dog (Kunci Sok Angin)Rp15.999.900
INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)Rp11.999.900
INGERSOLL RAND Air Impact Wrench (Kunci Sok Angin)Rp2.899.900
INGERSOLL RAND Air Impact Wrench Twin Hammer (Kunci Sok Angin)Rp7.499.900
INGERSOLL RAND Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp8.599.900
INGERSOLL RAND Vehicle Mounted Engine Driven Air Compressor (Kompresor Angin)Rp129.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)